This item is Discontinued.

Dayton Vertical Band Saw, 10" x 10" Rectangle, 10" Round, 10 in x 10 in Square, 120 V, 3/4 HP 48WE55

Vertical Band Saw, 10" x 10" Rectangle, 10" Round, 10 in x 10 in Square, 120 V, 3/4 HP (Discontinued)

  • Mfr # 48WE55
  • Zoro # G6423691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48WE55
Zoro #
G6423691
UPC #
-
Country of Origin
China

Dimensions

Max. Thickness of Cut
10"
Max. Blade Length
82
Min. Blade Width
5/8 in
Table Dimensions
18 1/2 in x 23 5/8 in
Overall Depth
25 in
Min. Blade Length
81 1/2 in
Max. Blade Width
5/8 in
Blade Thickness
0.032 in
Blade Wheels Dia.
10 1/2 in
Overall Width
43 in
Overall Height
58 in

Details

Item
Vertical Band Saw
Cutting Capacity Rectangle
10" x 10"
Cutting Capacity Round
10"
Cutting Capacity Square
10 in x 10 in
Voltage
120
HP
3/4
Speeds
925 fpm
Amps AC
10.0
Cutting Angle
90 Degrees
Hz
60
Corded/Banded
Corded
Application
Meat Cutting
Features
Stainless Steel Table
Phase
1
Corded/Cordless
Corded
RPM
1725
Includes
(2) Pushing Guides

Description

Vertical Band Saw, Voltage 120, Phase 1, Max. Blade Width 5/8 in, Min. Blade Width 5/8 in, Cutting Capacity Square 10 in x 10 in, Blade Thickness 0.032 in, Blade Wheels Dia. 10 1/2 in, Amps AC 10.0, Hz 60, HP 3/4, Includes (2) Pushing Guides, Max. Blade Length 82, Min. Blade Length 81 1/2 in, Table Dimensions 18 1/2 in x 23 5/8 in, Overall Depth 25 in, Overall Height 58 in, Overall Width 43 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.