This item is Discontinued.

Dayton Vertical Louver Kits, Gray, Steel, 18-1/2"H 5ZKA1

Vertical Louver Kits, Gray, Steel, 18-1/2"H (Discontinued)

  • Mfr # 5ZKA1
  • Zoro # G7893067
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5ZKA1
Zoro #
G7893067
UPC #
190735357354
Country of Origin
United States

Dimensions

Overall Width
2 1/2 in
Overall Depth
7/16 in
Overall Height
18 1/2 in
Overall Dimensions - H x W x D
18 1/2 in x 2 1/2 in x 7/16 in

Details

Material
Steel
Includes
Louvers, Mounting Brackets, Springs
For Use With
Mfr. No. 2HYW2, 4DG14, 4DG15, 4DG34, 4DG35
Item
Gas Wall and Ceiling Unit Heater Louver Kit
Finish
Painted
Product Type
Vertical Louver Kits

Description

Product Type Vertical Louver Kits, Compatible Grainger Part Number 2HYW2, 4DG14, 4DG15, 4DG34, 4DG35, Overall Height 18 1/2 in, Overall Width 2 1/2 in, Overall Depth 7/16 in, Material Steel, Includes Louvers, Mounting Brackets, Springs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.