Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5ZKA3
Zoro #
G8152033
UPC #
190735357378
Country of Origin
United States
Dimensions
Overall Width
2 1/2 in
Overall Dimensions - H x W x D
18 1/2 in x 2 1/2 in x 7/16 in
Overall Height
18 1/2 in
Overall Depth
7/16 in
Details
Material
Steel
Item
Gas Wall and Ceiling Unit Heater Louver Kit
For Use With
Mfr. No. 4DG18, 4DG19, 4DG38, 4DG39
Includes
Louvers, Mounting Brackets, Springs
Finish
Painted
Product Type
Vertical Louver Kits
Description
Product Type Vertical Louver Kits, Compatible Grainger Part Number 4DG18, 4DG19, 4DG38, 4DG39, Overall Height 18 1/2 in, Overall Width 2 1/2 in, Overall Depth 7/16 in, Material Steel, Includes Louvers, Mounting Brackets, Springs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.