Zoro Homepage

Vibrator, Pneumatic, Force 43.2 Lb.

  • Mfr # 23Y182

  • Zoro # G5649095


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Piston
Force Rating
43.2 lb.
CFM @ 80 PSI
2.6
Speed @ 60 psi
3460 VPM
Speed @ 80 psi
4045 VPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23Y182
Zoro #
G5649095
UPC #
190735190753
Country of Origin
Italy

Dimensions

Overall Length
1-3/4"
Overall Width
1-3/4"
Overall Height
4-1/8"
Outlet Connection Size
1/8 in
Inlet Connection Size
1/8 in

Details

Vibrator Type
Piston
Item
Pneumatic Vibrator
Force Rating
43.2 lb.
CFM @ 80 PSI
2.6
Speed @ 60 psi
3460 VPM
Speed @ 80 psi
4045 VPM
dB @ 60 psi
82
Bin Weight Capacity
432 lb.
dB @ 80 psi
84
Inlet Port
1/8" NPT
Outlet Port
1/8" BSPP
Housing Material
Aluminum
Application
Particularly Suitable for Conveying, Compacting and Detaching of Bulk Solids Due To Perfectly Linear Vibrations. They Reach Optimum Results In Emptying of Bins or as Drives
Max. Pressure
80 psi
Mounting Plate
No
CFM @ 60 psi
1.8
Max. Temp.
266 Degrees F
Mounting
Any Position
Duty
Continuous
Muffler
1A325
Mount Plate Required
No
Sound Level
84 dBA
Inlet Connection Type
NPT
Air Flow Rate
2.6 cfm @ 87 psi
Mounting Orientation
Any Position
Maximum Bin Weight Capacity
432 lb
Vibration Speed @ 60 psi
3,460 vpm
Force @ PSI
43.2 lbf @ 87 psi
Minimum Operating Temperature
-4 Degrees F
Vibration Speed @ 80 psi
4,045 vpm
Maximum Force
43.2 lbf
Pneumatic Vibrator Type
Piston
Maximum Operating Temperature
266 Degrees F
Maximum Inlet Pressure
80 psi
Maximum Vibration Speed
4,050 vpm
Duty Cycle
Continuous
Outlet Connection Type
BSPP
Vibration Speeds @ PSI
3,460 vpm @ 60 psi, 4,045 vpm @ 80 psi
Mount Plate Included
No
Mount Type
Bolt-On

Description

Piston Vibrator, Housing Material Aluminum, Outlet Connection Size 1/8 in, Outlet Connection Type BSPP, Air Flow Rate 2.6 cfm @ 87 psi, Maximum Force 43.2 lbf, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 4,050 vpm, Maximum Bin Weight Capacity 432 lb, Overall Height 4.13 in, Overall Length 4.13 in, Overall Width 1.77 in, Sound Level 84 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Force @ PSI 43.2 lbf @ 87 psi, Mount Type Bolt-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.