This item is Discontinued.

Dayton Walk Behind Floor Scrubber, 18 In. 14X829

Walk Behind Floor Scrubber, 18 In. (Discontinued)

  • Mfr # 14X829
  • Zoro # G9831595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14X829
Zoro #
G9831595
UPC #
-
Country of Origin
China

Dimensions

Cord Length
82 ft

Details

Item
Walk Behind Floor Scrubber
Power Source
120V AC, 60 Hz
Features
Parabolic Squeegee, Shroud-Protected Scrub Deck, Traction Drive For Productivity and Easy-to-Use Controls For Safety and Convenience
Vacuum Motor
2 Stage 1.33 HP
Sound Level
70dB
Max. Productivity
18,000 sq ft/hr
Brush Speed
250 rpm
Solution Tank Capacity
8 gal
Max. Brush Pressure
66 lb
Cleaning Path
18 in
Deck Style
Disc
Recovery Tank Capacity
11 gal
Includes
Squeegee Assembly
Brush Motor
1 HP
For Use With
Hard Surface Flooring

Description

Walk Behind Floor Scrubber, Recovery Tank Capacity 11 gal, Deck Style Disc, Power Source 120V AC, 60 Hz, Cleaning Path 18 in, Includes Squeegee Assembly, Solution Tank Capacity 8 gal, Brush Motor 1 HP, Cord Length 82 ft, Features Parabolic Squeegee, Shroud-Protected Scrub Deck, Traction Drive For Productivity and Easy-to-Use Controls For Safety and Convenience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.