Shop DAYTON

34" Sq Steel Wall Fan Bracket

  • Mfr # 56JN63

  • Zoro # G7744719


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Type
Square
For Use With
Belt Drive Exhaust Fan, Centrifugal Upblast Direct
Function
Aids In Wall Installation When Curb is Not Used
Includes
Hardware Kit
For Fan Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56JN63
Zoro #
G7744719
UPC #
-
Country of Origin
United States

Dimensions

Fits Square Base Size
34 in

Details

Type
Square
For Use With
Belt Drive Exhaust Fan, Centrifugal Upblast Direct
Function
Aids In Wall Installation When Curb is Not Used
Item
Wall Brackets
Includes
Hardware Kit
For Fan Mounting Type
Wall Mount
Application
Aids In Wall Installation When Curb is Not Used
Material
Galvanized Steel
Compatible Manufacturer Model Number
Upblast or Downblast 220-240
Product Type
Square Wall Bracket
For Fan Type
Upblast Fans

Description

Wall Brackets, Fits Square Base Size 34 in, Compatible Grainger Part Number 56JN95, 56JP09, 56JP10, 56JP11, 56JP12, 56JP13, Material Galvanized Steel, Includes Hardware Kit, For Fan Type Upblast Fans, For Fan Mounting Type Wall Mount, Container Capacity Not Applicable, Compatible Manufacturer Model Number Upblast or Downblast 220-240, For Use With Belt Drive Exhaust Fan, Centrifugal Upblast Direct, Application Aids In Wall Installation When Curb is Not Used, Product Type Square Wall Bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.