Shop DAYTON

Steel 96"L, 42.5"H, 96"W, Roof Fan w.Motor

  • Mfr # 7AD83
  • Zoro # G2006496

product price: 
$
6,235.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
54 in
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7AD83
Zoro #
G2006496
UPC #
-
Country of Origin
Multiple
Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
2 hp
Motor Enclosure
Open Dripproof
Motor RPM
1,725 RPM
Bearing Type
Regreasable Pillow Block
CFM @ 0.125-In. SP
17,856 cfm
Includes
Drive Package, Hood
Hz
60 Hz
Number of Blades
5
Full Load Amps
21.0/11.3-10.5 A
Max. Inlet Temp. (Deg. F)
104 Degrees F
Recommended 12 3/8"H Roof Curb Item No.
3C439
Type
Axial Belt Drive Downblast
Style - Roof Ventilators
Hooded
Frame Material
Galvanized Steel
Max. BHP
2.3 hp
Mounting Position
Horizontal
Recommended 6 3/8"H Roof Curb Item No.
3C216
Voltage
115V, 208V to 230V
Propeller Material
Steel
Fan RPM
371
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.250-In. SP
13,797 cfm
Motor HP
2 hp
CFM @ 0.000-In. SP
20,205 cfm
Assembled/Unassembled
Unassembled
Motor Type
Capacitor-Start Capacitor-Run
Item
Axial Downblast Roof Exhaust Fan
Recommended Gravity Backdraft Damper Item No.
5NKN7
Phase
1
Number of Speeds
1
Mount Type
Roof Curb
Includes Drive Package
Yes
For High-Static Pressure Applications
No
Motor Speed
1,725 RPM
Drive Type
Belt Drive
Motor Horsepower
2 hp
Frequency
60 Hz
Supply Airflow @ 0.000 in SP
20,205 cfm
Exhaust Airflow @ 0.125 in SP
17,856 cfm
Blade Material
Steel
Compatible Curb Manufacturer Part Number
3FLT6
Speed Controllable
No
Hood Type
Hinged Hood
Brake Horsepower
2 3/10 hp
Exhaust Airflow @ 0.250 in SP
13,797 cfm
Nameplate Voltage
115/208-230V AC
Mounting Orientation
Horizontal
For Air Type
Clean Air
Standards
AMCA Sound and Air, UL/cUL 705
Blade Finish
Galvanized
Includes Motor
Yes
Features
Strong and Weathertight Hood
Current
20.2/10.7-10.1 A
Housing Material
Steel
Housing Finish
Galvanized
Assembly
Unassembled
Airflow @ 0.000 in SP
20,205 cfm
Maximum Static Pressure
1/4 in wc
Sound Level
19 sones @ 0.000 in SP and 5 ft
Maximum Inlet Air Temperature
104 Degrees F
High-Efficiency Motor
No
Resistance Properties
Weather Resistant
Application
Factories, Large Facilities, Warehouses
Exhaust Airflow @ 0.000 in SP
20,205 cfm
Maximum Ambient Temperature
104 Degrees F
Base Shape
Square
Safety Features
Birdscreen
Maximum Fan Speed
371 RPM

Dimensions

Blade Dia.
54 in
Base Size - Roof Ventilators
60 1/2 in x 60 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
96 in
Max. Depth (In.)
96 in
Dimension A
60 1/2 in
Width (In.)
96
Dimension B
96 in
Dimension F
12 in
Propeller Dia. (In.)
54
Dimension A (In.)
60-1/2
Base Square Size - Roof Ventilators
60-1/2" x 60-1/2"
Shaft Dia. (In.)
1 1/4 in
Dimension D (In.)
42-1/2
Height (In.)
42-1/2
Dimension C (In.)
96
Dimension F (In.)
12
Dimension B (In.)
96
Dimension C
96 in
Dimension D
42 1/2 in
Dimension E
26 1/2 in
Dimension E (In.)
26-1/2
Bearing Size (In.)
1 1/4 in
Overall Height
42 1/2 in
Base Width
60 1/2 in
Base Height
26 1/2 in
Hood Height
25 in
Overall Width
96 in
Overall Length
96 in
Blade Diameter
54 in
Damper Size
54 x 54 in
Hood Width
96 in
Housing Width
60.5 in
Propeller Shaft Diameter
1 1/4 in
Base Length
60 1/2 in
Hood Length
96 in
Housing Length
60.5 in
Wire Rope Length
96 in
Length
96 in
Fits Chest Size
Strong and Weathertight Hood

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 54 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 20,205 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 5, Supply Airflow @ 0.000 in SP 20,205 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.