Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Collar, 30 In, Galvanized Steel

  • Mfr # 1WBV2

  • Zoro # G1012112


product price: $364.99
/ea
Free Shipping & Returns

Key Features

For Fan Dia. (In.)
30 in
Construction
16 Gauge Galvanized Steel
Application
Provides Ease of Installation When Mounting Exhaust or Supply Fans Vertically
Material
Steel
Gauge
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WBV2
Zoro #
G1012112
UPC #
190735149270
Country of Origin
Mexico

Dimensions

For Fan Dia. (In.)
30 in
Height (In.)
34 1/8 in
Dimension A (In.)
34 1/8 in
Dimension B (In.)
19 1/2 in
Width (In.)
34 1/8 in
Depth (In.)
19 1/2 in
For Cut-Out Height
35 5/8 in
Overall Depth
19 1/2 in
Thickness
18 ga
Overall Height
34 1/4 in
Overall Width
34 1/4 in
For Blade Diameter
30 in
For Cut-Out Width
35 5/8 in

Details

Item
Wall Collar
Construction
16 Gauge Galvanized Steel
Application
Provides Ease of Installation When Mounting Exhaust or Supply Fans Vertically
Material
Steel
Gauge
18
Finish
Galvanized
Includes
(4) Mounting Angle, (4) Side Panel

Description

Wall Collar, For Blade Diameter 30 in, For Cut-Out Height 35 5/8 in, For Cut-Out Width 35 5/8 in, Thickness 18 ga, Material Steel, Overall Depth 19 1/2 in, Overall Height 34 1/4 in, Overall Width 34 1/4 in, Finish Galvanized, Includes (4) Mounting Angle, (4) Side Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.