Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Collar, 42 In, Galvanized Steel

  • Mfr # 1WBV4

  • Zoro # G2270405


product price: $447.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

For Fan Dia. (In.)
42 in
Construction
16 Gauge Galvanized Steel
Application
Provides Ease of Installation When Mounting Exhaust or Supply Fans Vertically
Material
Steel
Depth (In.)
21 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WBV4
Zoro #
G2270405
UPC #
190735149294
Country of Origin
United States

Dimensions

For Fan Dia. (In.)
42 in
Depth (In.)
21 1/2 in
Dimension A (In.)
46 1/8 in
Height (In.)
46 1/8 in
Width (In.)
46 1/8 in
Dimension B (In.)
21 1/2 in
For Cut-Out Width
47 5/8 in
For Blade Diameter
42 in
Overall Depth
21 1/2 in
Overall Height
46 1/4 in
Thickness
18 ga
For Cut-Out Height
47 5/8 in
Overall Width
46 1/4 in

Details

Item
Wall Collar
Construction
16 Gauge Galvanized Steel
Application
Provides Ease of Installation When Mounting Exhaust or Supply Fans Vertically
Material
Steel
Gauge
18
Includes
(4) Mounting Angle, (4) Side Panel
Finish
Galvanized

Description

Wall Collar, For Blade Diameter 42 in, For Cut-Out Height 47 5/8 in, For Cut-Out Width 47 5/8 in, Thickness 18 ga, Material Steel, Overall Depth 21 1/2 in, Overall Height 46 1/4 in, Overall Width 46 1/4 in, Finish Galvanized, Includes (4) Mounting Angle, (4) Side Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.