Zoro Homepage

Wall Housing, 8 In.

  • Mfr # 16D560

  • Zoro # G4533925


product price: $247.99
/ea
Free Shipping & Returns

Key Features

For Fan Dia. (In.)
8 in
Construction
20 Gauge Galvanized Steel
Application
For Use With Exhaust/Supply Fans
Material
Steel
Gauge
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16D560
Zoro #
G4533925
UPC #
190735129678
Country of Origin
Mexico

Dimensions

For Fan Dia. (In.)
8 in
Dimension B (In.)
19 in
Width (In.)
12 1/8 in
Depth (In.)
21 in
Height (In.)
12 1/8 in
Dimension A (In.)
12 1/8 in
Thickness
18 ga
For Blade Diameter
8 in
Overall Height
12 1/4 in
Overall Depth
21 in
Overall Width
12 1/4 in
For Cut-Out Width
13 5/8 in
For Cut-Out Height
13 5/8 in

Details

Item
Wall Housing
Construction
20 Gauge Galvanized Steel
Application
For Use With Exhaust/Supply Fans
Material
Steel
Gauge
18
Includes
1 Guard, (4) Mounting Angle, (4) Side Panel
Finish
Galvanized
Standards
OSHA-compliant screen completely protects motor drive side of fan

Description

Wall Housing, For Blade Diameter 8 in, For Cut-Out Height 13 5/8 in, For Cut-Out Width 13 5/8 in, Thickness 18 ga, Material Steel, Overall Depth 21 in, Overall Height 12 1/4 in, Overall Width 12 1/4 in, Finish Galvanized, Includes 1 Guard, (4) Mounting Angle, (4) Side Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.