Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Motor, 3 Ph, TENV, 3/4 HP, 1155 rpm

  • Mfr # 6WY33

  • Zoro # G1355943


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,101-1,200
Voltage
208-230/460V AC
Frame
56HC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6WY33
Zoro #
G1355943
UPC #
190735372234
Country of Origin
China

Dimensions

Overall Length
11 7/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Length Less Shaft
9 7/8 in
Body Dia.
6.47 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
2 yr

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
3/4 hp
RPM Range
1,101-1,200
Voltage
208-230/460V AC
Frame
56HC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Hz
60/50 Hz
Motor Service Factor
1.15
Motor Shaft Rotation
CW/CCW
Motor Application
Car Wash
Inverter Rated
Inverter Rated
Nominal Efficiency
80 %
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Ins. Class
F
Endshields
300 Series Stainless Steel
Standards
CE Compliant, CSA Certified, UL Component Recognized
Motor Mounting Type
C-Face, Rigid Base
Shaft Material
304
Motor Bearings
Ball
Frame Material
Stainless Steel
Full Load Amps
3.8-3.7/1.9 A
Drain Plugs
(1) Each End
Nameplate RPM
1,155 RPM
Motor Shaft Design
Keyed
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Footnotes
1
NEMA Design
B
Motor Mounting Position
Horizontal
Includes
(2) Stainless Steel T-Drain Plugs, Protective Shaft Sleeve, Shaft Key
Endshield Material
Stainless Steel
Duty Cycle
Continuous
Conduit Box Location
Exterior
Usable @ 200V
Not Usable at 200V
RPM @ 50Hz
955 RPM
Finish
Unfinished
No. of Speeds
1
HP @ 50Hz
1/2 hp
Usable @ 208V
Usable at 208V
Weight
53 lb
Full Load Amps @ 50Hz
2.8/1.4 A
Service Factor @ 50Hz
1.15
Voltage @ 50Hz
190/380V AC
Series
Series 200
Bearing Protection
Shaft Slingers
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,155 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.8-3.7/1.9 A, 56HC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.