Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Motor, 3 Ph, TENV, 3/4 HP, 3500 rpm

  • Mfr # 1TTA3BG

  • Zoro # G2563276


product price: $954.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TTA3BG
Zoro #
G2563276
UPC #
190735147740
Country of Origin
Mexico

Dimensions

Body Dia.
6.5 in
Length Less Shaft
9 3/16 in
Shaft Dia.
5/8 in
Shaft Length
2 in
Overall Length
11 1/4 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
3/4 hp
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
56C
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Nameplate RPM
3,500 RPM
Motor Bearings
Ball
Drain Plugs
(2) in Conduit Box, (4) Each End
Motor Mounting Position
Horizontal
Endshields
Cast Aluminum
Ins. Class
F
Hz
60/50 Hz
Shaft Material
303
Motor Service Factor
1.15
Motor Application
General Purpose
Standards
CSA Certified (258525), UL Recognized (E47479), USDA Approved
Inverter Rated
Inverter Rated
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
NEMA Design
B
Duty
Continuous
Nominal Efficiency
80 %
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Mounting Type
C-Face
CC Number
CC030A
Frame Material
White Epoxy Coated
Full Load Amps
2.0/1.0 A
Footnotes
2, 12, 51
Conduit Box
Cast Oversized Gasketed
Endshield Material
Aluminum
Duty Cycle
Continuous
Shop By
Closeouts
Finish
Epoxy-Coated

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 3,500 RPM, Voltage 230/460V AC, Full Load Amps 2.0/1.0 A, 56C Frame, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type C-Face, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.