Washdown Motor, 3 Ph, TENV, 3/4 HP, 3500 rpm

  • Mfr # 6WY35

  • Zoro # G1418365


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
3,001-3,600
Voltage
208-230/460V AC
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6WY35
Zoro #
G1418365
UPC #
190735372258
Country of Origin
China

Dimensions

Overall Length
9 3/8 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Body Dia.
6.47 in
Length Less Shaft
7 3/4 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
2 yr

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
3/4 hp
RPM Range
3,001-3,600
Voltage
208-230/460V AC
Frame
56C
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Hz
60/50 Hz
Nameplate RPM
3,500 RPM
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Ins. Class
F
Endshields
300 Series Stainless Steel
Nominal Efficiency
80 %
Motor Shaft Design
Keyed
Motor Application
Car Wash
Standards
CE Compliant, CSA Certified, UL Component Recognized
Inverter Rated
Inverter Rated
Drain Plugs
(1) Each End
Frame Material
Stainless Steel
Motor Service Factor
1.15
Full Load Amps
2.3-2.2/1.1 A
Motor Shaft Rotation
CW/CCW
Shaft Material
304
Duty
Continuous
Motor Mounting Type
C-Face, Rigid Base
Footnotes
1
NEMA Design
B
Includes
(2) Stainless Steel T-Drain Plugs, Protective Shaft Sleeve, Shaft Key
Motor Mounting Position
Horizontal
Endshield Material
Stainless Steel
Duty Cycle
Continuous
Voltage @ 50Hz
190/380V AC
Full Load Amps @ 50Hz
1.8/0.90 A
Usable @ 200V
Not Usable at 200V
Weight
35 lb
RPM @ 50Hz
2,880 RPM
Finish
Unfinished
No. of Speeds
1
Service Factor @ 50Hz
1.15
HP @ 50Hz
1/2 hp
Usable @ 208V
Usable at 208V
Conduit Box Location
Exterior
Series
Series 200
Bearing Protection
Shaft Slingers
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 3,500 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.3-2.2/1.1 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.