Zoro Homepage

Washdown Motor, TEFC, 2 HP, 3450 rpm, 56C

  • Mfr # 48ZJ95

  • Zoro # G9533800


product price: $1,280.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
3,001-3,600
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48ZJ95
Zoro #
G9533800
UPC #
190735905234
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Body Dia.
6.5 in
Overall Length
12 5/8 in
Length Less Shaft
10 3/4 in
Shaft Length
1 7/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
56C
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nameplate RPM
3,505 RPM
Shaft Material
Stainless Steel
Max. Ambient Temp.
40 Degrees C
NEMA Design
B
Nominal Efficiency
86.5 %
Conduit Box
Oversize Cast Aluminum with Nitrile Gasket
Duty
Continuous
Motor Mounting Position
Horizontal
Motor Shaft Rotation
CW/CCW
Motor Application
General Purpose
CC Number
CC030A
Motor Bearings
Ball
Full Load Amps
5.8/2.8 A
Drain Plugs
(2) in Conduit Box
Hz
60/50 Hz
Motor Service Factor
1.15
Application
Washguard
Includes
Shaft Key
Inverter Rated
Not Inverter Rated
Motor Shaft Design
Keyed
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Endshields
Cast Aluminum
Motor Mounting Type
C-Face
Standards
CSA (258525), UL (E47479)
Duty Cycle
Continuous
Endshield Material
Aluminum
Shop By
Closeouts
Voltage @ 50Hz
190/380V AC
Finish
Epoxy-Coated

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 3,505 RPM, Voltage 230/460V AC, Full Load Amps 5.8/2.8 A, 56C Frame, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face, Motor Mounting Position Horizontal, Inverter Rating Not Applicable, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.