Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Mtr, 3 Ph, TENV, 1-1/2 HP, 1740 rpm

  • Mfr # 1TRZ1

  • Zoro # G2488491


product price: $1,210.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TRZ1
Zoro #
G2488491
UPC #
190735147641
Country of Origin
Mexico

Dimensions

Overall Length
12 13/16 in
Shaft Length
2 1/8 in
Shaft Dia.
7/8 in
Body Dia.
6.94 in
Length Less Shaft
10 11/16 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
145TC
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Service Factor
1.15
Motor Mounting Type
C-Face, Rigid Base
Application
High Humidity, Wet Environments and Areas Where Motor is Occasionally Exposed to High Pressure Washdowns
Endshields
Cast Aluminum
Nominal Efficiency
86.5 %
Motor Shaft Design
Keyed
Motor Mounting Position
Horizontal
Drain Plugs
(2) in Conduit Box, (4) Each End
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,750 RPM
Motor Shaft Rotation
CW/CCW
NEMA Design
B
Frame Material
Epoxy Coated
Hz
60/50 Hz
CC Number
CC030A
Conduit Box
Cast Oversized Gasketed
Duty
Continuous
Full Load Amps
4.3/2.1 A
Motor Bearings
Ball
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Includes
Side-Mounted Conduit Box
Standards
CSA Certified (258525), UL Recognized (E47479), USDA Approved
Motor Application
General Purpose
Shaft Material
303
Ins. Class
F
Inverter Rated
Inverter Rated
Duty Cycle
Continuous
Endshield Material
Aluminum
Voltage @ 50Hz
190/380V AC
Finish
Epoxy-Coated

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,750 RPM, Voltage 230/460V AC, Full Load Amps 4.3/2.1 A, 145TC Frame, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type C-Face, Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.