Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Mtr, Cap Strt, TEFC, 1 HP, 1745 rpm

  • Mfr # 11G254

  • Zoro # G4017982


product price: $786.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Motor Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11G254
Zoro #
G4017982
UPC #
190735110850
Country of Origin
China

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
11 3/4 in
Shaft Length
1 7/8 in
Body Dia.
6.5 in
Overall Length
13 5/8 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
1 yr

Details

Item
Washdown Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56HC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Bearings
Ball
Motor Service Factor
1.15
Frame Material
Stainless Steel
Endshields
Stainless steel
Nameplate RPM
1,745 RPM
Standards
CSA Certified, UL Recognized (E37403)
Includes
(1) T-Drain Valve and (1) Plug and T-Drain
Shaft Material
304
Nominal Efficiency
66 %
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Ins. Class
F
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Duty
Continuous
Motor Mounting Type
C-Face, Rigid Base
NEMA Design
B
Motor Shaft Rotation
CW/CCW
Application
Beverage Industries, Chemical Processing, Food Processing
Full Load Amps
11.2/5.8-5.6 A
Hz
60 Hz
Drain Plugs
(1) Each End
Motor Mounting Position
Horizontal
Usable @ 200V
Not Usable at 200V
Extended Thru-Bolts
No
Endshield Material
Stainless Steel
No. of Speeds
1
Usable @ 208V
Usable at 208V
Finish
Unfinished
Motor Sub Application
Washdown
Duty Cycle
Continuous
Conduit Box Location
Exterior
Weight
43.8 lb
Conduit Box Position
F1

Description

Washdown Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 11.2/5.8-5.6 A, 56HC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.