Zoro Homepage

Washdown Mtr, Cap Strt, TEFC, 1.5hp, 1745rpm

  • Mfr # 11G255

  • Zoro # G4155487


product price: $871.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Motor Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11G255
Zoro #
G4155487
UPC #
190735110867
Country of Origin
China

Dimensions

Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Overall Length
14 3/8 in
Body Dia.
6.5 in
Length Less Shaft
12 1/2 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
1 yr

Details

Item
Washdown Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56HC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Max. Ambient Temp.
40 Degrees C
Full Load Amps
14.8/7.6-7.4 A
Motor Bearings
Ball
Nameplate RPM
1,745 RPM
Drain Plugs
(1) Each End
Motor Mounting Type
C-Face, Rigid Base
Duty
Continuous
Hz
60 Hz
Shaft Material
304
Frame Material
Stainless Steel
Standards
CSA Certified, UL Recognized (E37403)
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Shaft Rotation
CW/CCW
Includes
(1) T-Drain Valve and (1) Plug and T-Drain
Nominal Efficiency
81 %
Motor Service Factor
1.15
NEMA Design
B
Motor Shaft Design
Keyed
Endshields
Stainless steel
Application
Beverage Industries, Chemical Processing, Food Processing
Ins. Class
F
Motor Mounting Position
Horizontal
No. of Speeds
1
Endshield Material
Stainless Steel
Extended Thru-Bolts
No
Usable @ 200V
Not Usable at 200V
Finish
Unfinished
Duty Cycle
Continuous
Motor Sub Application
Washdown
Usable @ 208V
Usable at 208V
Conduit Box Location
Exterior
Weight
51 lb
Conduit Box Position
F1

Description

Washdown Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 14.8/7.6-7.4 A, 56HC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.