Shop WEG
See all product information
Create Account
00112ET3ER145TC-W22, TEFC, 1 hp, 208/230/460 V, 60 Hz, 3 phase, 145TC , 1150 rpm, Footless
- Mfr # 00112ET3ER145TC-W22
- Zoro # G001246794
product price:Â
$
597.99
/ea
Free Shipping & Returns
Key Features
Voltage
230V, 460V
Motor Frame Material
Cast Iron
Motor Enclosure Design
TEFC
Frame Material
CAST IRON
Full Load Amps
1.73 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00112ET3ER145TC-W22
- Zoro #
- G001246794
- UPC #
- 7909158842230
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 16.197
Details
- HP
- 1
- Voltage
- 230V, 460V
- Motor Frame Material
- Cast Iron
- Motor Enclosure Design
- TEFC
- Frame Material
- CAST IRON
- Full Load Amps
- 1.73 A
- Nominal Efficiency
- 82.5
- Motor Service Factor
- 1.25
- Nameplate RPM
- 1200
- Motor Mounting Type
- FOOTLESS
- VOLTAGE
- 230V, 460V
- FRAME
- 145TC
- WEIGHT
- 56
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.