This item is Discontinued.

Dayton Water Tank, 20 51/64 H x16 5/16 Dia 3GVT5

Water Tank, 20 51/64 H x16 5/16 Dia (Discontinued)

  • Mfr # 3GVT5
  • Zoro # G1586715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3GVT5
Zoro #
G1586715
UPC #
190735286357
Country of Origin
Taiwan, Province of China

Dimensions

Dia. (In.)
16-5/16
Overall Height
20 13/16 in
Height (In.)
20-51/64
Length (In.)
19-3/4
Manufacturers Warranty Length
5 yr
Diameter
16 5/16 in

Details

Item
Water Tank
Tank (Gal.)
14
Tank Style
Horizontal
Construction Material
Steel
Gallons Drawdown @ 30-50 PSI
3.7
Precharge Pressure (PSI)
30
Inlet/Outlet NPT (In.)
3/4 M
Max. Temp. (F)
140
Acceptance Factor
0.40
Pump Mount
Yes
Gallons Drawdown @ 40-60 PSI
3.8
Gallons Drawdown @ 20-40 PSI
5.1
Agency Compliance
NSF/WSC
Max. Working Pressure (PSI)
125
Gallons Drawdown @ 60-80 PSI
3.0
Type
Precharged
Gallons Drawdown @ 50-70 PSI
3.3
Gallons Drawdown @ 70-90 PSI
2.7
Standard Tank Equivalent (Gal.)
30
Diaphragm
Butyl Rubber
Gallons Drawdown @ 80-100 PSI
2.4
Drawdown @ 20-40 PSI
5.1 gpm
Body Material
Steel
Drawdown @ 70-90 PSI
2.7 gpm
Inlet Gender
Male
Drawdown @ 60-80 PSI
3 gpm
Drawdown @ 80-100 PSI
2.4 gpm
Max. Water Temp.
140 Degrees F
Tank Orientation
Horizontal
Drawdown @ 30-50 PSI
3.7 gpm
Inlet
3/4 in
Drawdown @ 40-60 PSI
3.8 gpm
Tank Capacity
14 gal
Precharge Pressure
30 psi
Drawdown @ 50-70 PSI
3.3 gpm
Tank Type
Pre-Charged

Description

Water Tank, Tank Type Pre-Charged, Tank Capacity 14 gal, Tank Orientation Horizontal, Precharge Pressure 30 psi, Body Material Steel, Max. Water Temp. 140 Degrees F, Drawdown @ 20-40 PSI 5.1 gpm, Drawdown @ 30-50 PSI 3.7 gpm, Drawdown @ 40-60 PSI 3.8 gpm, Drawdown @ 50-70 PSI 3.3 gpm, Drawdown @ 60-80 PSI 3 gpm, Drawdown @ 70-90 PSI 2.7 gpm, Drawdown @ 80-100 PSI 2.4 gpm, Overall Height 20 13/16 in, Diameter 16 5/16 in, Inlet 3/4 in, Manufacturers Warranty Length 5 yr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.