This item is Discontinued.

Dayton Water Tank, 44 Gal, 36 1/4 H x 21 Dia 3GVT8

Water Tank, 44 Gal, 36 1/4 H x 21 Dia (Discontinued)

  • Mfr # 3GVT8
  • Zoro # G1582524
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3GVT8
Zoro #
G1582524
UPC #
190735286388
Country of Origin
United States

Dimensions

Dia. (In.)
21
Overall Height
36 1/4 in
Height (In.)
36-1/4
Manufacturers Warranty Length
5 yr
Diameter
21 in

Details

Item
Water Tank
Tank (Gal.)
44
Tank Style
Vertical
Construction Material
Steel
Gallons Drawdown @ 30-50 PSI
12.0
Precharge Pressure (PSI)
40
Inlet/Outlet NPT (In.)
1-1/4 F
Max. Temp. (F)
140
Agency Compliance
NSF/WSC
Gallons Drawdown @ 40-60 PSI
13
Diaphragm
Butyl Rubber
Gallons Drawdown @ 60-80 PSI
9.3
Gallons Drawdown @ 20-40 PSI
17.7
Max. Working Pressure (PSI)
125
Gallons Drawdown @ 80-100 PSI
7.7
Gallons Drawdown @ 70-90 PSI
8.4
Type
Precharged
Acceptance Factor
0.40
Standard Tank Equivalent (Gal.)
120
Gallons Drawdown @ 50-70 PSI
10.4
Drawdown @ 80-100 PSI
7.7 gpm
Tank Capacity
44.0 gal
Drawdown @ 20-40 PSI
17.7 gpm
Drawdown @ 60-80 PSI
9.3 gpm
Max. Water Temp.
140 Degrees F
Drawdown @ 70-90 PSI
8.4 gpm
Inlet
1 1/4 in
Drawdown @ 30-50 PSI
12 gpm
Precharge Pressure
40 psi
Tank Orientation
Vertical
Body Material
Steel
Drawdown @ 40-60 PSI
13 gpm
Inlet Gender
Female
Drawdown @ 50-70 PSI
10.4 gpm
Tank Type
Pre-Charged

Description

Water Tank, Tank Type Pre-Charged, Tank Capacity 44 gal, Tank Orientation Vertical, Precharge Pressure 40 psi, Body Material Steel, Max. Water Temp. 140 Degrees F, Drawdown @ 20-40 PSI 17.7 gpm, Drawdown @ 30-50 PSI 12 gpm, Drawdown @ 40-60 PSI 13 gpm, Drawdown @ 50-70 PSI 10.4 gpm, Drawdown @ 60-80 PSI 9.3 gpm, Drawdown @ 70-90 PSI 8.4 gpm, Drawdown @ 80-100 PSI 7.7 gpm, Overall Height 36 1/4 in, Diameter 21 in, Inlet 1 1/4 in, Manufacturers Warranty Length 5 yr

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.