Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weather Hood, 54 In, Galvanized Steel

  • Mfr # 1WBW5

  • Zoro # G0584455


product price: $1,186.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

For Fan Dia. (In.)
54 in
Construction
16 Gauge Galvanized Steel
Application
Protects Exhaust or Supply Fans From Outside Elements
Material
Steel
Width (In.)
60 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WBW5
Zoro #
G0584455
UPC #
190735149393
Country of Origin
United States

Dimensions

For Fan Dia. (In.)
54 in
Width (In.)
60 1/4 in
Dimension B (In.)
44 1/2 in
Dimension D (In.)
0 in
Dimension C (In.)
0 in
Height (In.)
60 1/4 in
Depth (In.)
44 1/2 in
Dimension A (In.)
60 1/4 in
For Cut-Out Height
56 1/2 in
For Blade Diameter
54 in
Overall Depth
44 1/2 in
For Cut-Out Width (With Wall Collar)
61 3/4 in
For Cut-Out Width
56 1/2 in
Overall Width
60 1/4 in
Thickness
18 ga
Overall Height
60 1/4 in
For Cut-Out Height (With Wall Collar)
61 3/4 in

Details

Item
Weatherhood
Construction
16 Gauge Galvanized Steel
Application
Protects Exhaust or Supply Fans From Outside Elements
Material
Steel
Gauge
18
Finish
Galvanized

Description

Weatherhood, For Blade Diameter 54 in, For Cut-Out Height 56 1/2 in, For Cut-Out Width 56 1/2 in, For Cut-Out Height (With Wall Collar) 61 3/4 in, For Cut-Out Width (With Wall Collar) 61 3/4 in, Overall Height 60 1/4 in, Overall Width 60 1/4 in, Overall Depth 44 1/2 in, Material Steel, Thickness 18 ga, Finish Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.