Zoro Homepage

Weatherhood, 10 In.

  • Mfr # 16D555

  • Zoro # G4627332


product price: $172.99
/ea
Free Shipping & Returns

Key Features

For Fan Dia. (In.)
10 in
Construction
20 Gauge Galvanized Steel
Application
For Use With Exhaust/Supply Fans
Material
Steel
Width (In.)
14 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16D555
Zoro #
G4627332
UPC #
190735129623
Country of Origin
Mexico

Dimensions

For Fan Dia. (In.)
10 in
Width (In.)
14 1/8 in
Height (In.)
14 1/8 in
Depth (In.)
12 1/2 in
Dimension A (In.)
14 1/8 in
Dimension B (In.)
12 1/2 in
Overall Depth
12 1/2 in
For Cut-Out Height (With Wall Collar)
15 5/8 in
Overall Height
14 1/4 in
Thickness
20 ga
Overall Width
14 1/4 in
For Cut-Out Width (With Wall Collar)
15 5/8 in
For Cut-Out Height
12 1/2 in
For Blade Diameter
10 in
For Cut-Out Width
12 1/2 in

Details

Item
Weatherhood
Construction
20 Gauge Galvanized Steel
Application
For Use With Exhaust/Supply Fans
Material
Steel
Gauge
20
Finish
Galvanized

Description

Weatherhood, For Blade Diameter 10 in, For Cut-Out Height 12 1/2 in, For Cut-Out Width 12 1/2 in, For Cut-Out Height (With Wall Collar) 15 5/8 in, For Cut-Out Width (With Wall Collar) 15 5/8 in, Overall Height 14 1/8 in, Overall Width 14 1/8 in, Overall Depth 12 1/2 in, Material Steel, Thickness 20 ga, Finish Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.