Zoro Homepage

Weatherhood, 18 In.

  • Mfr # 16D559

  • Zoro # G4614583


product price: $237.99
/ea
Free Shipping & Returns

Key Features

For Fan Dia. (In.)
18 in
Construction
20 Gauge Galvanized Steel
Application
For Use With Exhaust/Supply Fans
Material
Steel
Dimension B (In.)
20 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16D559
Zoro #
G4614583
UPC #
190735129661
Country of Origin
Mexico

Dimensions

For Fan Dia. (In.)
18 in
Dimension B (In.)
20 1/2 in
Dimension A (In.)
22 1/8 in
Depth (In.)
18 1/4 in
Width (In.)
22 1/8 in
Height (In.)
22 1/8 in
Overall Depth
18 1/4 in
For Blade Diameter
18 in
For Cut-Out Height
20 1/2 in
For Cut-Out Width (With Wall Collar)
23 5/8 in
Overall Height
22 1/4 in
Overall Width
22 1/4 in
Thickness
20 ga
For Cut-Out Height (With Wall Collar)
23 5/8 in
For Cut-Out Width
20 1/2 in

Details

Item
Weatherhood
Construction
20 Gauge Galvanized Steel
Application
For Use With Exhaust/Supply Fans
Material
Steel
Gauge
20
Finish
Galvanized

Description

Weatherhood, For Blade Diameter 18 in, For Cut-Out Height 20 1/2 in, For Cut-Out Width 20 1/2 in, For Cut-Out Height (With Wall Collar) 23 5/8 in, For Cut-Out Width (With Wall Collar) 23 5/8 in, Overall Height 22 1/8 in, Overall Width 22 1/8 in, Overall Depth 18 1/4 in, Material Steel, Thickness 20 ga, Finish Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.