Shop DAYTON

Web Sling, Flat Eye and Eye, 9 ft L, 6 in W, Polyester, Gray

  • Mfr # 35XH67
  • Zoro # G0273701

product price: 
$
64.99
/ea

Key Features

Sling Type
Type 3
Sling Material
Polyester
Sling Length
9 ft
Number of Plies
2
Overall Width
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
35XH67
Zoro #
G0273701
UPC #
190735272206
Country of Origin
Multiple
Item
Web Sling
Sling Type
Type 3
Sling Material
Polyester
Number of Plies
2
Vertical Hitch Capacity
16,500 lb
Choker Hitch Capacity
13,200 lb
Number of Legs
1
Color
Silver
Basket Hitch Capacity
33,000 lb
End Type
Flat Eye
Wear Resistant Cover
None
Sling Rating
Type 3
Temp. Range
-40 Degrees to 194 Degrees F
Resists
Abrasion, Cutting
Standards
ASME B30.9, OSHA, WSTDA
Material
Polyester
Web Grade
Heavy-Duty
Item - Web Slings
Web Sling
Number of Sling Legs
1
Yarn Coating
Non-Hazardous Acrylic
Includes
Permanent Identification Tag, Red Core Yarn Wear Indicator
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Abrasion-Resistant, Cut-Resistant
Wire Color
Silver

Dimensions

Sling Length
9 ft
Overall Width
6 in
Eye Length
16 in
Sling Width
6 in
Width
6"
Length
9 ft.

Description

Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 9 ft, Eye Length 16 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity 16,500 lb, Choker Hitch Capacity 13,200 lb, Basket Hitch Capacity 33,000 lb, Color Silver, Standards ASME B30.9, OSHA, WSTDA, End Type Flat Eye, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 194 Degrees F, Resistance Properties Abrasion-Resistant, Cut-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.