Shop DAYTON

Web Sling, Type 6, 6 ft L, 4 in W, Nylon, Yellow

  • Mfr # 55ET41
  • Zoro # G3713246

product price: 
$
56.25
/ea

Key Features

Sling Type
Type 6
Sling Material
Nylon
Sling Length
6 ft
Number of Plies
1
Overall Width
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
55ET41
Zoro #
G3713246
UPC #
-
Country of Origin
China
Item
Web Sling
Sling Type
Type 6
Sling Material
Nylon
Number of Plies
1
Vertical Hitch Capacity
6,400 lb
Choker Hitch Capacity
5,000 lb
Number of Legs
1
Color
Yellow
Basket Hitch Capacity
12,800 lb
End Type
Reverse Eye
Sling Hardware Material
Steel
Wear Resistant Cover
None
Yarn Coating
Non-Hazardous Acrylic
Standards
ASME B30.9, WSTDA-WS-1
Item - Web Slings
Web Sling
Sling Capacity @ 30 Degrees
6,400 lb
Sling Capacity @ 60 Degrees
11,000 lb
Sling Capacity @ 45 Degrees
9,000 lb
Includes
Trilingual Web Sling Safety Bulletin
Resists
Alkalies
Number of Sling Legs
1
Temp. Range
-40 Degrees to 194 Degrees F
Visual Indicators
None
Hitch Type
Basket, Choker, Vertical
Resistance Properties
Corrosion-Resistant
Maximum Operating Temperature
194 Degrees F
Tag Attachment Type
Fully Sewn
Minimum Operating Temperature
-40 Degrees F
Basket Hitch Capacity @ 60 Degrees
11,000 lb
Basket Hitch Capacity @ 30 Degrees
6,400 lb
Basket Hitch Capacity @ 45 Degrees
9,000 lb
Wire Color
Black

Dimensions

Sling Length
6 ft
Overall Width
4 in
Eye Length
12 in
Length of Sling Leg
6 ft
Sling Width
4 in

Description

Web Sling, Sling Type Type 6, Sling Material Nylon, Number of Plies 1, Sling Length 6 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,400 lb, Basket Hitch Capacity @ 60 Degrees 11,000 lb, Tag Features Not Applicable, Color Black, Standards ASME B30.9, WSTDA-WS-1, Basket Hitch Capacity @ 45 Degrees 9,000 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.