Shop DAYTON

Wedged Cogged V-Belt, Power Ace Cog, 3VX1120, 3VX, NR, 112 in, 3/8 in Top Width

  • Mfr # 2L403

  • Zoro # G3191885


product price: 
$
31.49
/ea

Key Features

V-Belt Type
Cogged
Belt Series
Power Ace Cog
V-Belt Section
3VX
Industry Number
3VX1120
Number of Ribs
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2L403
Zoro #
G3191885
UPC #
190735221556
Country of Origin
Indonesia

Dimensions

Top Width
3/8 in
Thickness
5/16 in
Outside Length
112 in
For Minimum Pulley Pitch Diameter
2.2 in
Belt Trade Size
3VX
Pitch Length
1,120 in
Rib Width
0.38 in

Details

Item
Wedged Cogged V-Belt
V-Belt Type
Cogged
Belt Series
Power Ace Cog
V-Belt Section
3VX
Industry Number
3VX1120
Number of Ribs
1
Material
NR
Reinforcing Cord Material
Polyester
Standards
ARPM
Construction
Raw Edge, Cogged
Resistance Properties
Anti-Static, Heat-Resistant, Oil-Resistant
Maximum Operating Temperature
194 Degrees F
Belt Coating
Rubber
Edge Construction
Raw Edge
Belt Material
Rubber Compound
Tensile Strength
2,500 N/mm
Minimum Operating Temperature
-22 Degrees F
Application
Heavy Industry, HVAC, Light Industry
Number of Bands
1
Color
Black
Static Conductivity
Not Static Conductive
System of Measurement
Inch
Profile Type
Single-Sided

Description

Cogged V-Belt, Belt Material Rubber Compound, Edge Construction Raw Edge, Industry Number 3VX1120, Number of Bands 1, Outside Length 112 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 3/8 in, Belt Trade Size 3VX, V-Belt Type Wedge, Application Heavy Industry, HVAC, Light Industry, Belt Coating Rubber, Belt Series Power Ace(TM) Cog, Color Black, For Minimum Pulley Pitch Diameter 2.2 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.