Shop DAYTON

Wedged Cogged V-Belt, Power Ace Cog, 3VX500, 3VX, Rubber, 50 in, 3/8 in Top Width

  • Mfr # 2L389

  • Zoro # G2549337


product price: 
$
16.99
/ea

Key Features

V-Belt Type
Cogged
Belt Series
Power Ace Cog
V-Belt Section
3VX
Industry Number
3VX500
Number of Ribs
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2L389
Zoro #
G2549337
UPC #
190735221419
Country of Origin
Indonesia

Dimensions

Top Width
3/8 in
Thickness
5/16 in
Outside Length
50 in
For Minimum Pulley Pitch Diameter
2.2 in
Belt Trade Size
3VX
Rib Width
0.38 in
Pitch Length
500 in

Details

Item
Wedged Cogged V-Belt
V-Belt Type
Cogged
Belt Series
Power Ace Cog
V-Belt Section
3VX
Industry Number
3VX500
Number of Ribs
1
Material
Rubber
Reinforcing Cord Material
Polyester
Standards
ARPM
Construction
Raw Edge, Cogged
Tensile Strength
2,500 N/mm
Edge Construction
Raw Edge
Maximum Operating Temperature
194 Degrees F
Belt Material
Rubber Compound
Minimum Operating Temperature
-22 Degrees F
Application
Heavy Industry, HVAC, Light Industry
Color
Black
Resistance Properties
Anti-Static, Heat-Resistant, Oil-Resistant
Number of Bands
1
Belt Coating
Rubber
Static Conductivity
Not Static Conductive
System of Measurement
Inch
Profile Type
Single-Sided

Description

The DAYTON - 2L389 is a Cogged, Wedge V-Belt suitable for use in a variety of industrial applications. This belt is part of the Power Ace Cog series and has a trade size of 3VX. It's constructed with a fabric cover, rubber body, and polyester cords which are components that may enhance its ability to withstand certain conditions like heat and chemicals.

Key Features of the DAYTON - 2L389 V-Belt:

  • Belt Material: The belt material consists of gum rubber coated in rubber for added durability.
  • Construction: The raw edge cogged construction is intended to improve grip and load distribution which could potentially enhance power transmission efficiency.
  • Operating Temperature: Rated for operation within the temperature range of -22 Degrees F up to 194 Degrees F.
  • Number of Ribs: Contains one rib that serves as longitudinal reinforcement which may help with grip and load distribution
  • Outside Length & Top Width: Has an outside length measurement of 50 inches with a top width measurement across the surface at 3/8 inch. Please ensure these measurements are compatible with your machinery or equipment before purchase.
  • V-Belt Section & Type: '3VX' classification indicates specific dimensions. It's important that users verify compatibility with their respective machinery types before purchasing this wedge cogged type v-belt."
  • Tensile Strength & Resistance Properties: Has a tensile strength rating of up to 2,500 N/mm. The product has been tested under controlled conditions for resistance against heat, oil, and static conduction but actual performance can vary based on usage conditions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.