Shop DAYTON

Wedged Cogged V-Belt, Power Ace Cog, 5VX1000, 5VX, Rubber, 100 in, 5/8 in Top Width

  • Mfr # 2L444

  • Zoro # G3491101


product price: 
$
57.59
/ea

Key Features

V-Belt Type
Cogged
Belt Series
Power Ace Cog
V-Belt Section
5VX
Industry Number
5VX1000
Number of Ribs
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2L444
Zoro #
G3491101
UPC #
190735221969
Country of Origin
Indonesia

Dimensions

Top Width
5/8 in
Thickness
17/32 in
Outside Length
100 in
Belt Trade Size
5VX
For Minimum Pulley Pitch Diameter
4.4 in
Rib Width
0.62 in
Pitch Length
1,000 in

Details

Item
Wedged Cogged V-Belt
V-Belt Type
Cogged
Belt Series
Power Ace Cog
V-Belt Section
5VX
Industry Number
5VX1000
Number of Ribs
1
Material
Rubber
Reinforcing Cord Material
Polyester
Standards
ARPM
Construction
Raw Edge, Cogged
Number of Bands
1
Application
Heavy Industry, HVAC, Light Industry
Resistance Properties
Anti-Static, Heat-Resistant, Oil-Resistant
Maximum Operating Temperature
194 Degrees F
Belt Material
Rubber Compound
Tensile Strength
5,900 N/mm
Belt Coating
Rubber
Edge Construction
Raw Edge
Minimum Operating Temperature
-22 Degrees F
Color
Black
Products By Industry
General Approach
Static Conductivity
Not Static Conductive
Profile Type
Single-Sided
System of Measurement
Inch

Description

The DAYTON - 2L444 is a Cogged, Wedge V-Belt intended for use in a variety of industrial applications. This belt features a rubber coating and is constructed from gum rubber with fabric cover, rubber body, and polyester cords. These materials contribute to its potential durability, flexibility, and may offer some resistance to certain environmental factors like heat and chemicals. The belt's raw edge construction is designed with the intention of providing effective grip and even load distribution.

Key Features of the DAYTON - 2L444 Cogged, Wedge V-Belt:

  • Belt Series: Belongs to the Power Ace Cog series which is often used in power transmission systems.
  • Operating Temperature Range: Rated for operation within temperature ranges from -22 Degrees F to 194 Degrees F.
  • Reinforcing Cord Material: Constructed with Polyester cords that are intended to contribute towards strength and durability.
  • Resistance Properties: Designed with materials that may resist heat or oil exposure; includes features intended for static conductivity.
  • Tensile Strength: Features a tensile strength rating of 5,900 N/mm based on manufacturer testing under controlled conditions. Actual performance can vary depending on usage conditions.
  • V-Belt Section & Type: It's a wedge type cogged belt intended for use in various mechanical applications where efficient power transmission is desired

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.