Shop DAYTON
See all product information
Create Account
Wedged V-Belt, 13V, 3V280, 3V, Rubber, 28 in, 3/8 in Top Width
- Mfr # 3V280
- Zoro # G5140405
product price:Â
$
11.99
/ea
Key Features
V-Belt Type
V-Belt
Belt Series
13V
V-Belt Section
3V
Number of Ribs
1
Top Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3V280
- Zoro #
- G5140405
- UPC #
- 190735124024
- Country of Origin
- Indonesia
- Item
- Wedged V-Belt
- V-Belt Type
- V-Belt
- Belt Series
- 13V
- V-Belt Section
- 3V
- Industry Number
- 3V280
- Number of Ribs
- 1
- Material
- Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- For Use With
- Single or Multiple V-Belt Drives
- Construction
- Wrapped
- Edge Construction
- Wrapped
- Number of Bands
- 1
- Belt Material
- Rubber Compound
- Maximum Operating Temperature
- 194 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Minimum Operating Temperature
- -22 Degrees F
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 3/8 in
- Thickness
- 5/16 in
- Outside Length
- 28 in
- Belt Trade Size
- 3V
- Nominal Length
- 28 in
Description
Wedge V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number 3V280, Number of Bands 1, Outside Length 28 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 3/8 in, Belt Trade Size 3V, V-Belt Type Wedge, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.