Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Torch Caddy, H 66 In x W 40In

  • Mfr # 34D682

  • Zoro # G6150742


product price: $936.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
66 in
Overall Width
40 in
Material
Steel
Color
Red
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34D682
Zoro #
G6150742
UPC #
190735265123
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
66 in
Overall Width
40 in
Wheel Diameter
15 in
Max. Tank Dia. Oxygen
9 1/2 in
Overall Depth
9 1/2 in
Base Plate Dimensions
13 x 40 in
Max. Tank Dia. Acetylene
9 1/2 in
Wheel Width
3 1/2 in
Height
66 in
Width
40"
Overall HxWxD
66 in x 40 in x 9 1/2 in
Nose Plate Depth
13 in
Nose Plate Width
40 in
Axle-Mounted Wheel Dia.
15 in
Nose Plate WxD
13 in x 40 in

Details

Material
Steel
Color
Red
Load Capacity
500 lb
Item
Firewall Welding Cylinder Hand Truck
Wheel Type
Pneumatic
Handle Type
Dual
Finish
Powder Coated
Wheel Bearings
Roller
Hand Truck Handle Type
Dual Handle
Cylinder Capacity
2
For Use With
Welding Cylinders and Torches
Includes
(2) Tank Compartments With Heavy-Duty Ratchet Straps, Chain
Axle-Mounted Wheel/Tread Material
Rubber
Includes Lift Ring
With Lift Ring
Brake Type
No Caster Brake
Frame Finish
Powder Coated
Includes Firewall
Yes
Caster/Wheel Mounting Location
2-Wheel
Includes Stair Climber
Without Stair Climber
Securing Mechanism
Chain, Strap
Cylinder Orientation
Side by Side
Includes Foot Assist
Without Foot Assist
Axle-Mounted Wheel Type
Pneumatic
Includes Lever Pushoff
Without Lever Pushoff
Nose Plate Profile
Standard
Frame Material
Steel
Nose Plate Type
Solid Straight
For Surface Type
Steel
Frame Type
Flat Back
Nose Plate Material
Steel
Caster/Wheel Configuration
(2) Axle-Mounted
Type
Split

Description

2, Overall Height 66 in, Overall Width 40 in, Overall Depth 34 1/4 in, Load Capacity 500 lb, Securing Mechanism Chain, Strap, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Pneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 15 in, Handle Type Dual, Includes Firewall Yes, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring With Lift Ring, Frame Type Flat Back, Frame Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.