This item is Discontinued.

Dayton Wet/Dry Hang Up Vacuum, 5 HP, 5 gal., 120V 4TB89

Wet/Dry Hang Up Vacuum, 5 HP, 5 gal., 120V (Discontinued)

  • Mfr # 4TB89
  • Zoro # G2734654
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4TB89
Zoro #
G2734654
UPC #
-
Country of Origin
United States

Dimensions

Tank Size
5 gal.

Details

Item
Wet/Dry Hang Up Vacuum
Voltage
120
Vacuum Capacity
5 gal.
Peak HP
5-1/2 HP
Sound Level dBA
Not Rated
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Includes
Crevice Tool, Claw Nozzle, Dusting Brush, Wall Mounting Bracket
Hz
60

Description

Wet/Dry Vacuums, Tank Size 5 gal., Voltage 120, Includes Crevice Tool, Claw Nozzle, Dusting Brush, Wall Mounting Bracket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.