Dayton

Wheel, 10" x 2.5", Solid Rubber


product price: $29.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fits Brand Dayton
  • Type Axle Size 1 in
See all product information

Product Information

Details

Item Wheel, 10" x 2.5", Solid Rubber
Fits Brand Dayton
Type Axle Size 1 in

Description

Wheel, 10 In. x 2.5 In., Solid Rubber, For Use With Grainger Item Number 2LRL6, Fits Brand Dayton, Type Axle Size 1 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.