Zoro Homepage

Wheel

  • Mfr # 22FW18

  • Zoro # G7341241


product price: $438.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
100-12-1315
Fits Brand
Dayton
Includes
Set Screws
Product Type
Blower Wheel
Number of Inlets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22FW18
Zoro #
G7341241
UPC #
-
Country of Origin
Canada

Dimensions

Blade Width
4.6 in
Wheel Diameter
12 1/4 in
Bore Diameter
1 in

Details

Item
Blower Wheel
For Use With Mfr. Model Number
100-12-1315
Fits Brand
Dayton
Includes
Set Screws
Product Type
Blower Wheel
Number of Inlets
1
Compatible with Series
Backward Incline Belt Drive Blowers
Maximum Speed
2,978 RPM
Wheel Type
Backward-Inclined
Wheel Material Grade
1008
Wheel Material
Steel
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
4C333
Includes Set Screws
Yes
Number of Blades
12
Wheel Hub Position
Inside
Compatible Manufacturer Part Number
4C333
Compatible Manufacturer Model Number
4C333
Wheel Material Finish
Baked Enamel
Compatible with Manufacturer Model No.
4C333
Compatible with Mfr. Model No.
4C333
For Use with Mfr Model Number
4C333
Compatible Pump Manufacturer Part Number
4C333
Compatible Mfr. Model Number
4C333

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Backward-Inclined, Number of Inlets 1, Wheel Diameter 12 1/4 in, Bore Diameter 1 in, Wheel Material Steel, Hub Type Not Applicable, Wheel Hub Position Inside, Maximum Speed 2,978 RPM, Number of Blades 12, Blade Width 4.6 in, Includes Set Screws Yes, Includes Set Screws, Compatible with Grainger Part Number 4C333, Compatible with Brand Dayton, Compatible with Series Backward Incline Belt Drive Blowers, Compatible Manufacturer Part Number 4C333

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.