Zoro Homepage

Wheel, 8x25

  • Mfr # MHSR1506AG

  • Zoro # G8029515


product price: $50.19
/ea

Key Features

Fits Brand
Dayton
Wheel Dia.
8 in
Wheel Width
25 in
Compatible Mfr. Model Number
5Z081
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHSR1506AG
Zoro #
G8029515
UPC #
190735316740
Country of Origin
Taiwan, Province of China

Dimensions

Wheel Dia.
8 in
Wheel Width
25 in

Details

Item
Wheel, 8x25
Fits Brand
Dayton
Compatible Mfr. Model Number
5Z081

Description

Wheel, Wheel Dia. 8 in, Wheel Width 25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.