Zoro Homepage

Wire Reel Caddy, Stand Alone, H 44-3/8 In

  • Mfr # 34D658

  • Zoro # G7459575


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Overall Width
22 in
Overall Depth
16 in
Overall Height
45 in
Number of Spindles
4
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34D658
Zoro #
G7459575
UPC #
190735264898
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
22 in
Overall Depth
16 in
Overall Height
45 in
Depth (In.)
16-1/4"
Width (In.)
22-1/4"
Height (In.)
44-3/"

Details

Item
Reel Rack
Number of Spindles
4
Material
Steel
Finish
Powder Coated
Load Capacity
300 lb
Capacity (Lb.)
300
Wheel Type
Solid Rubber
Includes
4 Spool Bars
Type
Stand alone
Tool Storage Type Included
Tool Rack/Rail
For Maximum Number of Spindles
4
Whole Unit Load Capacity
300 lb

Description

Reel Rack, Finish Powder Coated, Material Steel, Overall Depth 16 in, Overall Height 45 in, Overall Width 22 in, Whole Unit Load Capacity 300 lb, Includes 4 Spool Bars, For Maximum Number of Spindles 4, Number of Spindles 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.