Zoro Homepage

Wire Rope Clip and Thimble Kit, 3/16 In

  • Mfr # 1DKK5

  • Zoro # G1227861


product price: $1.35
/ea

Key Features

Clip Type
U-Bolt
Lifting Capability
For Lifting
For Wire Rope Dia.
3/16 in
Material
Steel
Rope Turn Back
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DKK5
Zoro #
G1227861
UPC #
190735134276
Country of Origin
China

Dimensions

For Wire Rope Dia.
3/16 in
Wire Rope Dia.
3/16"
Thimble Loop Inside Length
2 in
Thimble Loop Inside Width
1 1/8 in
Rope Turnback Length
3 3/4 in
Compatible Rope Diameter
3/16 in

Details

Item
Wire Rope Clip and Thimble Kit
Clip Type
U-Bolt
Lifting Capability
For Lifting
Material
Steel
Rope Turn Back
3 3/4 in
Min. Torque
32 in-lb
Finish
Galvanized
Includes
(1) Thimble, (2) Clips
Number of Thimbles Included
1
Thimble Material
Steel
Number of Sleeves Included
0
Thimble Finish
Galvanized
Number of Clips Included
2
Fitting Types Included
U-Bolt Clip, Thimble
Compatible Rope Material
Galvanized Steel
Total Number of Fittings Included
3
Clip Finish
Galvanized
Clip Material
Steel

Description

Wire Rope U-Bolt Clip and Thimble Kit, Compatible Rope Diameter 3/16 in, Rope Turnback Length 3 3/4 in, Number of Thimbles Included 1, Total Number of Fittings Included 3, Number of Clips Included 2, Number of Sleeves Included 0, Fitting Types Included U-Bolt Clip, Thimble, Clip Material Steel, Sleeve Material Not Applicable, Thimble Material Steel, Thimble Loop Inside Length 2 in, Thimble Loop Inside Width 1 1/8 in, Compatible Rope Material Galvanized Steel, Thimble Finish Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.