Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Rope Stop Sleeve, 3/32In, Copper, PK50

  • Mfr # 2VKE8

  • Zoro # G2083681


product price: $26.79
/pk 50, $0.54/ea

Key Features

Material
Copper
For Wire Rope Dia.
3/32 in
Finish
Zinc Plated
Wire Rope Dia.
3/32"
For Use With
1DMU9, 1DMV2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VKE8
Zoro #
G2083681
UPC #
190735236338
Country of Origin
China

Dimensions

For Wire Rope Dia.
3/32 in
Wire Rope Dia.
3/32"
Compatible Rope Diameter
3/32 in
Outside Diameter
5/16 in
Overall Length
5/16 in

Details

Item
Wire Rope Stop Sleeve
Material
Copper
Finish
Zinc Plated
For Use With
1DMU9, 1DMV2
Lifting Capability
Not for Lifting

Description

Wire Rope Stop Sleeve, Compatible Rope Diameter 3/32 in, Material Copper, Overall Length 5/16 in, Outside Diameter 5/16 in, Load Efficiency Rating Not Applicable, Finish Zinc Plated, Sleeve Type Stop Sleeve, Fitting Type Swage, Lifting Capability Not for Lifting, Standards Not Applicable, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.