Zoro Homepage

Wire Rope Thimble, 1/2 In, Steel, PK25

  • Mfr # 2VKL5

  • Zoro # G2055925


product price: $46.19
/pk 25, $1.85/ea

Key Features

Material
Steel
For Wire Rope Dia.
1/2 in
Wire Rope Dia.
1/2"
Finish
Galvanized
Lifting Capability
For Lifting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VKL5
Zoro #
G2055925
UPC #
190735236673
Country of Origin
China

Dimensions

For Wire Rope Dia.
1/2 in
Wire Rope Dia.
1/2"
Inside Wall Width
11/16 in
Compatible Rope Diameter
1/2 in
Overall Width
1 13/16 in
Wall Height
3/16 in
Overall Length
2 3/4 in
Loop Inside Width
1 3/16 in
Wall Thickness
1/16 in
Loop Inside Length
1 7/8 in

Details

Item
Wire Rope Thimble
Material
Steel
Finish
Galvanized
Lifting Capability
For Lifting
End Type
Open End

Description

Wire Rope Thimble, Compatible Rope Diameter 1/2 in, Material Steel, Overall Length 2 3/4 in, Overall Width 1 13/16 in, Wall Height 3/16 in, Inside Wall Width 11/16 in, Wall Thickness 1/16 in, Loop Inside Length 1 7/8 in, Loop Inside Width 1 3/16 in, Finish Galvanized, End Type Open End, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.