Zoro Homepage

Wire Spool Cart, Portable, H 51-3/8 In

  • Mfr # 34D659

  • Zoro # G7569904


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Overall Width
28 1/2 in
Overall Depth
20-1/2"
Overall Height
49 in
Number of Spindles
4
Spindle Dia. (In.)
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34D659
Zoro #
G7569904
UPC #
190735264904
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
28 1/2 in
Overall Depth
20-1/2"
Overall Height
49 in
Spindle Dia. (In.)
7/16"
Overall Length
20 1/2 in
Height (In.)
51-3/8"
Width (In.)
22-1/4"
Depth (In.)
16-1/4"
Wheel Dia. (In.)
10
Wheel Diameter
10"
Overall LxWxH
20-1/2 in x 28-1/2 in x 49 in
Spindle Dia.
1/2 in
Spindle Length
24 in
Axle-Mounted Wheel Dia.
10 in

Details

Item
Wire-Spool Dispensing Cart
Number of Spindles
4
Material
Steel
Finish
Powder Coated
Color
Red
Capacity (Lb.)
300
Wheel Type
Solid Rubber
Wheel Material
Solid Rubber
Load Capacity
300 lb
Includes
4 Spool Bars and Handle
Type
Portable
Tool Storage Type Included
Tool Rack/Rail
Gauge
14 ga
Caster/Wheel Configuration
(2) Axle-Mounted
Axle-Mounted Wheel/Tread Material
Rubber
Foldable
No
Caster Brake Type
No Brake Included
Axle-Mounted Wheel Type
Standard
Handle Type
Raised handle

Description

Wire-Spool Dispensing Cart, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Standard, Axle-Mounted Wheel/Tread Material Rubber, Caster Brake Type No Brake Included, Caster/Wheel Configuration (2) Axle-Mounted, Finish Powder Coated, Foldable No, Gauge 14 ga, Handle Type Raised handle, Load Capacity 300 lb, Material Steel, Number of Spindles 4, Overall Height 49 in, Overall Length 20 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.