Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Dust Collector, 2,900 cfm CFM Max Flow, 7 1/2 hp, Three Phase

  • Mfr # 3AA26

  • Zoro # G3042085


product price: $2,728.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Max. Flow (CFM)
2,900 cfm
Operating Velocity Range (FPM)
11,800 fpm
Static Pressure Range (In.)
2.01 to 13
HP
7 1/2 hp
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AA26
Zoro #
G3042085
UPC #
190735278710
Country of Origin
China

Dimensions

Drum Dia. (In.)
22 a 24
Hose Dia. (In.)
7 in
Main Inlet Diameter
8 in

Details

Item
Wood Dust Collector
Max. Flow (CFM)
2,900 cfm
Operating Velocity Range (FPM)
11,800 fpm
Static Pressure Range (In.)
2.01 to 13
HP
7 1/2 hp
Phase
Three
Amps AC
18 A
dBA
85 dBA
Hz
60 Hz
Includes
5 micron Dust Collection Bag, All Hardware for Assembly for Operation at 230V Only, Fiberglass Lid with Hose and Clamps, Power Control Box
Type
Two Stage Central
Voltage
230/460V AC
Filter Bag
5 micron
Velocity - Maximum
11,800 fpm
Air Flow - Maximum
2,900 cfm
Static Pressure - Maximum
13 in
Lower Collector Included
N
Amperage
18.0 A
Frequency
60 Hz
Lower Collector Type
Drum
Sound Rating - Maximum
85 dBA
Dust Collector Type
Cyclone
Nameplate Voltage
230/460V AC

Description

Wood Dust Collector, Mounting Type Stationary, Dust Collector Type Cyclone, Filter Type Bag, Nameplate Voltage 230/460V AC, Air Flow - Maximum 2,900 cfm, Main Inlet Diameter 8 in, Number of Adaptor Inlets Not Applicable, Adaptor Inlet Diameter Not Applicable, Lower Collector Type Drum, Lower Collector Capacity Not Applicable, Sound Rating - Maximum 85 dBA, Amperage 18.0 A, Frequency 60 Hz, HP 7 1/2 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.