Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Dust Collector, 650 cfm CFM Max Flow, 3/4 hp, Single Phase

  • Mfr # 400H53

  • Zoro # G7677691


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Max. Flow (CFM)
650 cfm
Operating Velocity Range (FPM)
6,300 fpm
Static Pressure Range (In.)
6.5
HP
3/4 hp
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400H53
Zoro #
G7677691
UPC #
00194484254629
Country of Origin
China

Dimensions

Max. Hose Length (Ft.)
6.5
Depth (In.)
35 1/2 in
Cord Length
5 ft
Hose Dia. (In.)
4 in
Width (In.)
19 3/4 in
Drum Dia. (In.)
15-3/4
Overall Depth (In.)
35 1/2 in
Overall Width (In.)
19 3/4 in
Overall Height (In.)
61 in
Height (In.)
61 in
Impeller Dia. (In.)
9
Overall Length
35 1/2 in
Main Inlet Diameter
4 in
Overall Height
61 in
Overall Width
19 3/4 in
Power Cord Length
5 ft

Details

Item
Wood Dust Collector
Max. Flow (CFM)
650 cfm
Operating Velocity Range (FPM)
6,300 fpm
Static Pressure Range (In.)
6.5
HP
3/4 hp
Phase
Single
Amps AC
4.5 A
dBA
88 dBA
Type
Single Stage
Drum Capacity (Gal.)
22 gal
Cord Type
3 Prong Plug
Includes
Filter Bag, Hose, Poly Collection Bag, Wheels
Min. Air Flow (CFM)
650
Hz
60 Hz
Filter Bag
5 micron
Chip Capacity (Microns)
5 micron
Voltage
120V AC
Frequency
60 Hz
Dust Collector Type
Single-Stage
Lower Collector Type
Bag
Static Pressure - Maximum
6.5 in
Amperage
4.5 A
Velocity - Maximum
6,300 fpm
Air Flow - Maximum
650 cfm
Sound Rating - Maximum
88 dBA
Nameplate Voltage
120V AC

Description

Wood Dust Collector, Mounting Type Mobile, Dust Collector Type Single-Stage, Filter Type Bag, Nameplate Voltage 120V AC, Air Flow - Maximum 650 cfm, Main Inlet Diameter 4 in, Lower Collector Type Bag, Sound Rating - Maximum 88 dBA, Amperage 4.5 A, Frequency 60 Hz, HP 3/4 hp, Includes Filter Bag, Hose, Poly Collection Bag, Wheels, Overall Height 61 in, Overall Length 35 1/2 in, Overall Width 19 3/4 in, Phase Single, Power Cord Length 5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.