1-Wire ALTERNATOR w 1/2 Inch Pulley for John Deere Case /63 Amp, 12 Volt, CW

  • Mfr # 400-12455

  • Zoro # G610683102


product price: $134.99
/ea
Free Shipping & Returns

Key Features

For Use With
John Deere Case /63 Amp, 12 Volt, CW
Standards
Professional Quality
Part Type
UNIT
Fan Type
EF
Pulley Class
V1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-12455
Zoro #
G610683102
UPC #
196140115077
Country of Origin
China

Details

For Use With
John Deere Case /63 Amp, 12 Volt, CW
Standards
Professional Quality
Part Type
UNIT
Fan Type
EF
Pulley Class
V1
Regulator
IR
Rotation
CW
Voltage
12 V
Amperage
63 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.