Starter for Honda GX660K1 All 31200-ZE8-003, 71-29-18350, ND028000-8411 SND0081
- Mfr # 410-52100
- Zoro # G011893186
product price:Â
$
99.69
/ea
Key Features
Material
Metal
Standards
Professional Quality
Power
0.6 kw
Rotation
CCW
Number of Teeth
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 410-52100
- Zoro #
- G011893186
- UPC #
- 196140155868
- Country of Origin
- China
Details
- Material
- Metal
- Standards
- Professional Quality
- Power
- 0.6 kw
- Rotation
- CCW
- Number of Teeth
- 14
- Starter Type
- PMDD
- Unit Type
- Starter
- Voltage
- 12V
Description
DB Electrical SND0081 Starter Compatible With/Replacement For Honda Small Engines GX660K1 GXV270 GXV340 GXV390 / 8.5HP 11HP 13HP 21.5HP 31200-ZA0-701, 31200-ZA0-L01, 31200-ZA1-003, 31200-ZE8-003
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.