This item is Discontinued.

Db Electrical Alternator For 1.6L Daihatsu Rocky 90 91 92 1990 1991 1992 Al4602X 334-1904 400-52179

Alternator For 1.6L Daihatsu Rocky 90 91 92 1990 1991 1992 Al4602X 334-1904 (Discontinued)

  • Mfr # 400-52179
  • Zoro # G304263122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400-52179
Zoro #
G304263122
UPC #
603765092312
Country of Origin
China

Details

Item
Alternator
Voltage
12V
Fan Type
Internal
Amperage
50A
Regulator
Internal

Description

DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.