
Alternator For 24 Volt 40 Amp Mitsubishi A4T58285 A4T58289 12315; 400-48075 (Discontinued)
- Mfr # 400-48075
- Zoro # G104238023
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400-48075
Zoro #
G104238023
UPC #
608603587517
Country of Origin
China
Details
Voltage
24V
Vehicle Fit
Mitsubishi Fuso (Canter) 5.0L T Dsl 1992-98
Amperage
40A
Regulator
IR
Fan Type
EF
Rotation
Clockwise
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.