Shop DB ELECTRICAL

Alternator For 7.5L Ford F150 F250 F350 Pickup 1996-1997; Afd0076

  • Mfr # 400-14018

  • Zoro # G104236579


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Amperage
95 A
Vehicle Fit
Ford Aerostar 3.0L 1992-94; Ford F-Series 7.5L 1996-97
Pulley Class
S6
Regulator
IR
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400-14018
Zoro #
G104236579
UPC #
701485508820
Country of Origin
China

Details

Voltage
12V
Amperage
95 A
Vehicle Fit
Ford Aerostar 3.0L 1992-94; Ford F-Series 7.5L 1996-97
Pulley Class
S6
Regulator
IR
Fan Type
IF
Rotation
Clockwise
Item
Alternator

Description

DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.