Alternator for Denso 104211-0080, 104211-0081 12Volt, 240 Amps

  • Mfr # 400-52671R

  • Zoro # G711893189


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
Professional Quality
Terminal ID 3
L
Terminal ID 4
RC
Amperage
240 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52671R
Zoro #
G711893189
UPC #
196140134238
Country of Origin
China

Dimensions

Mounting Ear 2 Thickness
0.606 in
Mounting Ear 3 Thickness
23mm
Terminal 2 Size
M8x1.25
Terminal 3 Size
Spade
Terminal 4 Size
Spade
Pulley Outer Diameter
2.480 in
Terminal 5 Size
Spade
Mounting Ear Thickness
0.602 in

Details

Material
Metal
Standards
Professional Quality
Terminal ID 3
L
Terminal ID 4
RC
Amperage
240 A
Polarity
Negative
Groove Od
2.240 in
Mounting Style
Internal
Mount Hole ID 3
M10x1.50
Pulley Type
Solid
Number Of Grooves
6
Terminal ID 2
B+
Mount Hole 2 Type
Unthreaded
Mount Hole 1 Type
Slotted
Mount Hole 3 Type
Threaded
Rotation Direction
Clockwise
Regulator Location
Internal
Terminal ID 5
BVS
Voltage
12 V
Type
Alternator

Description

DB Electrical 400-52671R Alternator Compatible With/Replacement For Delco AR186017, Denso 104211-0080, 104211-0081, Ford FL3710300JA, FL3Z10346G, GL8780 12 Volt, 240 Amps, Clockwise Direction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.