Shop DB ELECTRICAL

Alternator For Ford Aerostar 1986-1989 13-3036K Ede57F-10300-Ba; 400-14069

  • Mfr # 400-14069

  • Zoro # G804236626


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Amperage
75 A
Fan Type
EF
Rotation
Clockwise
Pulley Class
2251
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400-14069
Zoro #
G804236626
UPC #
603765040054
Country of Origin
China

Details

Voltage
12V
Amperage
75 A
Item
Alternator
Fan Type
EF
Rotation
Clockwise
Pulley Class
2251
Regulator
IR

Description

DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.