This item is Discontinued.

Db Electrical Alternator For Indmar Marine 8600002, 8723, 20827 11Si 95 Amp; Dra-8600002 DRA-8600002

Alternator For Indmar Marine 8600002, 8723, 20827 11Si 95 Amp; Dra-8600002 (Discontinued)

  • Mfr # DRA-8600002
  • Zoro # G704239222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRA-8600002
Zoro #
G704239222
UPC #
639853741398
Country of Origin
Korea, Republic of

Details

Voltage
12V
Amperage
95A
Regulator
IR
Rotation
Clockwise
Fan Type
IF
Item
Alternator
Pulley Class
S6

Description

DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.