This item is Discontinued.

Db Electrical Alternator for Massey Ferguson MF-1215, MF-1220, MF-1225 DEN-021080-0760

Alternator for Massey Ferguson MF-1215, MF-1220, MF-1225 (Discontinued)

  • Mfr # DEN-021080-0760
  • Zoro # G511893204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEN-021080-0760
Zoro #
G511893204
UPC #
-
Country of Origin
Japan

Details

Material
Metal
Standards
Professional Quality

Description

DB Electrical DEN-021080-0760 Alternator Compatible With/Replacement For Massey Ferguson MF-1215, MF-1220, MF-1225, MF-1250, MF-1260, MF-1423 021080-0760, 100211-168, 100211-1680


  • •Specs: Alternator, Volt: 12, Amps: 40, Condition: New, Regulator Clock: 9:00, Mount Hole ID 1: M8x1.25, Mount Hole 1 Type: Threaded, Mount Hole 2 Type: Unthreaded, Fan Location: Internal, Regulator Location: Internal, Terminal ID 2: B+, Terminal 2 Size: M6x1.00, Number Of Grooves: 1, Pulley Type: SolID
  • •Replaces OEM Numbers: Arrowhead: ND021080-0760, Denso: 021080-076, 021080-0760, 100211-168, 100211-1680
  • •Compatible With/Replacement For: Agco ST45 2000-2006 , Ford 1220 1987-1998, 1220 1995, 1220 1996-1999 , Ishikawajima 5753, Massey Ferguson MF-1215 2001-2003, MF-1220 1995-1999, MF-1225 1999-2000, MF-1250 1999-2002, MF-1260 1992-1999, MF-1423 2002-2005 , New Holland 1220 1987-1998, 1220 1995, 1220 1996-1999, MC22, TC21D 1999-2005, TC24D , Rigmaster Power Perkins Engines (Grey)
  • •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
  • •100% New aftermarket Alternator built to meet OEM specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.